• The item cannot be ordered due to missing prices.

Solid carbide corner rounding cutter 3,5 mm

Article no.: 208020 3,5

Select article variation and quantity

Radius r (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance of radius contour: ± 0.01
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Radius r 3.5 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance of radius contour ± 0.01
    No. of teeth Z 4
    Direction of infeed horizontal
    Shank DIN 6535 HA to h6
    Through-coolant no
    small ⌀ D3 9 mm
    large ⌀ D2 16 mm
    Flute length Lc 3.5 mm
    Overall length L 80 mm
    Shank ⌀ Ds 16 mm
    Radius milling forwards
    Feed fz for side milling in steel < 900 N/mm2 0.025 mm
    Shank tolerance h6
    Colour ring without
    Type of product corner rounding cutter, HSS-Co5

    Identification numbers & Classifications

    Article number 208020 3,5
    EAN / GTIN 4045197129000
    Manufacturer number 208020 3,5

    Application Table

    Alu plastics
    N
    800
    Aluminium (short chipping)
    N
    600
    Alu > 10% Si
    N
    400
    Steel < 500 N/mm²
    P
    190
    Steel < 750 N/mm²
    P
    170
    Steel < 900 N/mm²
    P
    160
    Steel < 1100 N/mm²
    P
    95
    INOX < 900 N/mm²
    M
    90
    INOX > 900 N/mm²
    M
    75
    GG(G)
    K
    120
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Straight fluted, without profile distortion.
    Tolerance: r = ±0.01 mm.

    Application:

    For rounding and deburring edges.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart