{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Snijkant-⌀ DC | 0,5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | 0 / −0,005 | |
Aantal tanden Z | 2 | |
Spiraalhoek | 25 graden | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for copy milling | |
Shank | DIN 6535 HA to h5 | |
Through-coolant | no | |
Snijlengte Lc | 0,4 mm | |
Snijkantradius R1 | 0,25 mm | |
Afkoppellengte L1 incl. vrijloop | 1 mm | |
Vrijloop-⌀ D1 | 0,47 mm | |
Totale lengte L | 54 mm | |
Schacht-⌀ Ds | 6 mm | |
Voeding fz voor kopieerfrezen in staal < 65 HRC | 0,018 mm | |
Correctiefactor ap corr | 1 | |
Colour ring | red | |
Type of product | Ball-nosed slot drill |
Article number | 207377 0,5X1 | |
EAN / GTIN | 4062406387624 | |
Manufacturer number | 207377 0,5X1 |