• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide torus cutter HPC 6/1,0 mm

Article no.: 206422 6/1,0

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Diabolo
    Cutting edge ⌀ DC 6 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6527
    Type H
    Tolerance nominal ⌀ e8
    No. of teeth Z 6
    Helix angle 45 degrees
    Helix angle characteristic unequal spacing
    Direction of infeed horizontal and oblique
    Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 16 mm
    Corner radius R1 1 mm
    Overall length L 57 mm
    Shank ⌀ Ds 6 mm
    Feed fz for side milling in steel < 65 HRC 0.015 mm
    Shank tolerance h6
    Colour ring red
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206422 6/1,0
    EAN / GTIN 4045197599261
    Manufacturer number 206422 6/1,0

    Application Table

    Steel < 1400 N/mm²
    P
    170
    Steel < 50 HRC
    H
    170
    Steel < 55 HRC
    H
    170
    Steel < 60 HRC
    H
    145
    Steel < 65 HRC
    H
    100
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    GARANT Diabolo:
    Special geometry, coating and carbide for hard machining.
    Tolerance: Corner radius R1 = ±0.005 mm.
    Tolerance: Corner radius RS1 = ± 0.005 mm.

    Application:

    For peripheral milling as a finishing operation (plunge milling only to shallow depths).

    Downloads & documents

    From the same series "Diabolo" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart