• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide torus cutter HPC 12/1,5 mm

Article no.: 206422 12/1,5

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: DIN 6527
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Diabolo
Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Norm DIN 6527
Type H
Tolerance nominal ⌀ e8
No. of teeth Z 6
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 28 mm
Corner radius R1 1.5 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Feed fz for side milling in steel < 65 HRC 0.023 mm
Shank tolerance h6
Colour ring red
Type of product Torus cutter

Identification numbers & Classifications

Article number 206422 12/1,5
EAN / GTIN 4045197599346
Manufacturer number 206422 12/1,5

Application Table

Steel < 1400 N/mm²
P
170
Steel < 50 HRC
H
170
Steel < 55 HRC
H
170
Steel < 60 HRC
H
145
Steel < 65 HRC
H
100
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide for hard machining.
Tolerance: Corner radius R1 = ±0.005 mm.
Tolerance: Corner radius RS1 = ± 0.005 mm.

Application:

For peripheral milling as a finishing operation (plunge milling only to shallow depths).

Downloads & documents

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart