{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Ni-based | |
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 6 | |
Helix angle | 50 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 37 mm | |
Corner radius R1 | 1 mm | |
Overhang length L1 incl. recess | 47 mm | |
Recess ⌀ D1 | 11.8 mm | |
Overall length L | 94 mm | |
Shank ⌀ Ds | 12 mm | |
Feed fz for side milling in Inconel® | 0.05 mm | |
Shank tolerance | h6 | |
Colour ring | pink | |
Type of product | Torus cutter |
Article number | 206373 12/1,0 | |
EAN / GTIN | 4062406565459 | |
Manufacturer number | 206373 12/1,0 |