{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Ni-based | |
Cutting edge ⌀ DC | 3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0,08×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC; TPC | |
Flute length Lc | 8 mm | |
Overhang length L1 incl. recess | 13 mm | |
Recess ⌀ D1 | 2.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner rounding rv | 0.2 mm | |
Feed fz for side milling in Inconel® | 0.03 mm | |
Colour ring | pink | |
Type of product | End / face mill |
Article number | 203048 3 | |
EAN / GTIN | 4062406565480 | |
Manufacturer number | 203048 3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Ni-Based solid carbide milling cutter HPC / TPC, TiAlN, ⌀ DC: 3mm |
|||||
Recess ⌀ D1 | 2.8 mm | 2.8 mm | 2.8 mm | 2.8 mm | 2.8 mm |
Tool material | Solid carbide | Solid carbide | solid carbide | solid carbide | solid carbide |
Tolerance nominal ⌀ | e8 | e8 | e8 | e8 | e8 |
Type | N | N | N | N | N |
Machining strategy | HPC; TPC | HPC | HPC | MTC | MTC |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Series | Master Ni-based | Master Titan | Master Uni | Master Uni | Pro Uni |