• The item cannot be ordered due to missing prices.

HOLEX Pro Steel solid carbide torus cutter HPC, TiAlN, ⌀ DC / R1: 10/0,5mm

Article no.: 206357 10/0,5

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: 0 / -0.03
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Steel
Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ 0 / -0.03
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 22 mm
Corner radius R1 0.5 mm
Overhang length L1 incl. recess 32 mm
Recess ⌀ D1 9.5 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Feed fz for slot milling in steel < 900 N/mm2 0.06 mm
Feed fz for side milling in steel < 900 N/mm2 0.08 mm
Colour ring green
Type of product Torus cutter

Identification numbers & Classifications

Article number 206357 10/0,5
EAN / GTIN 4045197770400
Manufacturer number 206357 10/0,5

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
160
INOX < 900 N/mm²
M
80
GG(G)
K
250
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Tolerance: Corner radius R1 = ±0.03 mm.

Advantage:

HPC milling cutters will with various corner radii for all radial transitions.
Optimised flute form, eccentric relief ground, wide chip space.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Steel solid carbide torus cutter HPC, TiAlN, ⌀ D<sub>C</sub> / R<sub>1</sub>: 10/0,5mm

HOLEX Pro Steel solid carbide torus cutter HPC, TiAlN, ⌀ DC / R1: 10/0,5mm

Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D 0.3×D for side milling; 0.05×D for side milling 0.3×D for side milling; 0.05×D for copy milling; 0.3×D for side milling
Overall length L 72 mm 72 mm 72 mm
Standard Manufacturer’s standard Manufacturer’s standard Works standard
Tool material solid carbide Solid carbide Solid carbide
No. of teeth Z 4 4 4
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Spacing of the cutters unequal spacing unequal spacing unequal spacing

From the same series "Pro Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart