{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Cutting edge ⌀ DC | 6 mm | |
Coating | TiSiN | |
Tool material | Solid carbide | |
Standard | Works standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Corner radius R1 | 1.5 mm | |
Overhang length L1 incl. recess | 19 mm | |
Recess ⌀ D1 | 5.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.04 mm | |
Feed fz for copy milling in stainless steel > 900 N/mm2 | 0.045 mm | |
Shank tolerance | h6 | |
Type of product | Torus cutter |
Article number | 206344 6/1,5 | |
EAN / GTIN | 4067263047315 | |
Manufacturer number | 206344 6/1,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Pro INOX M solid carbide torus cutter HPC 6/1,5 mm |
||||||
Cutting width ae for milling operation | 0.3×D for side milling ;0.05×D for copy milling | Full slot cutting depth 1×D ;Full slot cutting depth 1×D | 0.3×D for side milling ;0.05×D for side milling | 0.3×D for side milling ;0.05×D for side milling | 0.3×D for side milling ;0.05×D for side milling | 0.3×D for side milling ;0.05×D for copy milling ;0.3×D for side milling |
Cutting edge ⌀ DC | 6 | 6 | 6 | 6 | 6 | 6 |
Tool material | Solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | e8 | 0 / -0.03 | h10 | h10 | f8 | e8 |
Type | N | N | N | N | N | N |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Series | Pro Inox | Pro Steel | Master INOX | Master INOX | Pro Inox | Master Uni |