{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Cutting edge ⌀ DC | 12 mm | |
Coating | TiSiN | |
Tool material | Solid carbide | |
Standard | Works standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 26 mm | |
Corner radius R1 | 2 mm | |
Overhang length L1 incl. recess | 36 mm | |
Recess ⌀ D1 | 11.6 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.06 mm | |
Feed fz for copy milling in stainless steel > 900 N/mm2 | 0.072 mm | |
Shank tolerance | h6 | |
Type of product | Torus cutter |
Article number | 206344 12/2,0 | |
EAN / GTIN | 4067263047407 | |
Manufacturer number | 206344 12/2,0 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Pro INOX M solid carbide torus cutter HPC 12/2,0 mm |
|||||
Overhang length L1 incl. recess | 36 | 36 | 38 | 38 | 36 |
Cutting width ae for milling operation | 0.3×D for side milling ;0.05×D for copy milling | 0.3×D for side milling ;0.05×D for copy milling | 0.3×D for side milling ;0.05×D for side milling | 0.3×D for side milling ;0.05×D for side milling | 0.3×D for side milling ;0.05×D for side milling |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 38 | 35 | 40 | 40 | 35 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Corner radius R1 | 2 | 2 | 2 | 2 | 2 |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |