• The item cannot be ordered due to missing prices.

Solid carbide torus cutter HPC, TiAlN, ⌀ DC / R1: 6/0,5mm

Article no.: 206324 6/0,5

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: 0 / −0.02
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ 0 / −0.02
No. of teeth Z 6
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 6 mm
Corner radius R1 0.5 mm
Overhang length L1 incl. recess 18 mm
Recess ⌀ D1 5.85 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in steel < 70 HRC 0.048 mm
Feed fz for copy milling in steel < 70 HRC 0.048 mm
Shank tolerance h6
Colour ring red
Type of product Torus cutter

Identification & Classification

Article number 206324 6/0,5
EAN / GTIN 4045197641373
Manufacturer number 206324 6/0,5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 60 HRC
H
150
Steel < 65 HRC
H
110
Steel < 67 HRC
H
90
Steel < 70 HRC
H
80
dry
 
Air
 

Description

Version:

GARANT Diabolo 70:
Special solid carbide substrate with extremely high tensile strength
combined with outstanding wear resistance for optimum process reliability.
Newly developed nano-crystalline high-tech coating for hard milling up to 70 HRC. Very suitable for continuous use in tool and mould making.
Tolerances:
  • Corner radius: R1 = ±0.02 mm.

Application:

Due to the special hard geometry ideal for use on hardened materials from 60 HRC to 70 HRC.
For profile milling as a finishing operation.
(Plunge milling only to shallow depths).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart