{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | 0 / −0.02 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 8 mm | |
Corner radius R1 | 0.5 mm | |
Overhang length L1 incl. recess | 24 mm | |
Recess ⌀ D1 | 7.85 mm | |
Overall length L | 60 mm | |
Shank ⌀ Ds | 8 mm | |
Feed fz for side milling in steel < 70 HRC | 0.06 mm | |
Feed fz for copy milling in steel < 70 HRC | 0.06 mm | |
Shank tolerance | h6 | |
Colour ring | red | |
Type of product | Torus cutter |
Article number | 206324 8/0,5 | |
EAN / GTIN | 4045197641380 | |
Manufacturer number | 206324 8/0,5 |