• The item cannot be ordered due to missing prices.

Solid carbide end torus cutter HPC 4 mm

Article no.: 206263 4

Select article variation and quantity

⌀ h9 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h9
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 4 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ h9
    No. of teeth Z 3
    Helix angle 15 degrees
    Direction of infeed horizontal and oblique
    Cutting width ae for milling operation Full slot cutting depth 1×D
    Shank DIN 6535 HA to h5
    Through-coolant no
    Machining strategy HPC
    Dimension ap max transverse 0.25 mm
    Programming radius 0.5 mm
    Flute length Lc 2.5 mm
    Overhang length L1 incl. recess 24 mm
    minimum shank recess dia. D5 3.6 mm
    maximum shank recess dia. D6 3.95 mm
    Overall length L 85 mm
    Shank ⌀ Ds 6 mm
    Setting angle κ 10.5 degrees
    Feed fz in steel < 900 N/mm2 0.06 mm
    Colour ring green
    Type of product End torus mill

    Identification numbers & Classifications

    Article number 206263 4
    EAN / GTIN 4062406279868
    Manufacturer number 206263 4

    Application Table

    Steel < 500 N/mm²
    P
    170
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    135
    Steel < 1100 N/mm²
    P
    130
    Steel < 1400 N/mm²
    P
    125
    INOX < 900 N/mm²
    M
    95
    INOX > 900 N/mm²
    M
    90
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Special centre cutting edge geometry for traverse milling at very high feed rates.
    Tolerance: Corner radius R1 = ±0.01 mm.

    Application:

    For copy and traverse milling over the full range of hard machining under HPC/HSC conditions.
    Using special milling strategies very high rates of metal removal can be achieved.

    Note:

    Tools can be reground.
    With conically increasing recess to guarantee stability at long overhangs.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart