• The item cannot be ordered due to missing prices.

Solid carbide end torus cutter HPC 10 mm

Article no.: 206263 10

Select article variation and quantity

⌀ h9 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h9
  • No. of teeth Z: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 10 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ h9
    No. of teeth Z 6
    Helix angle 15 degrees
    Direction of infeed horizontal and oblique
    Cutting width ae for milling operation Full slot cutting depth 1×D
    Shank DIN 6535 HA to h5
    Through-coolant no
    Machining strategy HPC
    Dimension ap max transverse 0.7 mm
    Programming radius 2 mm
    Flute length Lc 5.8 mm
    Overhang length L1 incl. recess 48 mm
    minimum shank recess dia. D5 9 mm
    maximum shank recess dia. D6 9.9 mm
    Overall length L 100 mm
    Shank ⌀ Ds 10 mm
    Setting angle κ 15 degrees
    Feed fz in steel < 900 N/mm2 0.14 mm
    Colour ring green
    Type of product End torus mill

    Identification numbers & Classifications

    Article number 206263 10
    EAN / GTIN 4062406279899
    Manufacturer number 206263 10

    Application Table

    Steel < 500 N/mm²
    P
    170
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    135
    Steel < 1100 N/mm²
    P
    130
    Steel < 1400 N/mm²
    P
    125
    INOX < 900 N/mm²
    M
    95
    INOX > 900 N/mm²
    M
    90
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Special centre cutting edge geometry for traverse milling at very high feed rates.
    Tolerance: Corner radius R1 = ±0.01 mm.

    Application:

    For copy and traverse milling over the full range of hard machining under HPC/HSC conditions.
    Using special milling strategies very high rates of metal removal can be achieved.

    Note:

    Tools can be reground.
    With conically increasing recess to guarantee stability at long overhangs.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart