• The item cannot be ordered due to missing prices.

Solid carbide torus cutter TPC 8/2,0 mm

Article no.: 206211 8/2,0

Select article variation and quantity

⌀ h6 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • Helix angle characteristic: unequal spacing

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h6
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.12×D
Through-coolant no
Machining strategy TPC
Colour ring yellow
Type of product Torus cutter

Identification numbers & Classifications

Article number 206211 8/2,0
EAN / GTIN 4045197812049
Manufacturer number 206211 8/2,0

Application Table

Aluminium
N
280
Aluminium (short chipping)
N
270
Alu > 10% Si
N
180
PMMA acrylic
N
125
PE-HD
N
110
PA 66
N
140
PEEK
N
90
PF 31
N
80
PVDF GF20
N
125
POM GF25
N
115
PA 66 GF30
N
105
PEEK GF30
N
90
PTFE CF25
N
110
Honeycomb sandwich
N
120
Cu
N
70
CuZn
N
90
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces.
With double chip-breaker for exemplary chip formation.
With the latest generation of DLC coating sp2.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Note:

ae max = 0.12×D for TPC machining.
hmax: The values stated in the table are maximum values.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart