{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | DLC | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.12×D | |
Through-coolant | no | |
Machining strategy | TPC | |
Colour ring | yellow | |
Type of product | Torus cutter |
Article number | 206211 8/0,5 | |
EAN / GTIN | 4045197812025 | |
Manufacturer number | 206211 8/0,5 |