• The item cannot be ordered due to missing prices.

Solid carbide roughing slot drill MTC 6 mm

Article no.: 205711 6

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 6 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6527
    Milling profile HR
    Tolerance nominal ⌀ d11
    No. of teeth Z 4
    Helix angle 45 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
    Shank DIN 6535 HB to h6
    Through-coolant no
    Machining strategy MTC
    Flute length Lc 12 mm
    Overhang length L1 incl. recess 21 mm
    Recess ⌀ D1 5.5 mm
    Overall length L 58 mm
    Shank ⌀ Ds 6 mm
    Corner chamfer width at 45° 0.3 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in titanium > 850 N/mm2 0.015 mm
    Feed fz for side milling in titanium > 850 N/mm2 0.02 mm
    Colour ring pink
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 205711 6
    EAN / GTIN 4045197541901
    Manufacturer number 205711 6

    Application Table

    Steel < 500 N/mm²
    P
    120
    Steel < 750 N/mm²
    P
    105
    Steel < 900 N/mm²
    P
    100
    Steel < 1100 N/mm²
    P
    70
    Ti > 850 N/mm²
    S
    50
    GG(G)
    K
    90
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Dimensions similar to DIN 6527.
    Optimised special knuckle profile for roughing.
    Very high rate of metal removal.
    With semi-roughing knuckle profile and 45° flutes for superalloys.

    Application:

    Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

    Note:

    fz for ap max = 0.5×D.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart