• The item cannot be ordered due to missing prices.

Solid carbide roughing slot drill MTC 12 mm

Article no.: 205711 12
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 4

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Milling profile HR
Tolerance nominal ⌀ d11
No. of teeth Z 4
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy MTC
Flute length Lc 24 mm
Overhang length L1 incl. recess 38 mm
Recess ⌀ D1 11.5 mm
Overall length L 84 mm
Shank ⌀ Ds 12 mm
Corner chamfer width at 45° 0.5 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in titanium > 850 N/mm2 0.035 mm
Feed fz for side milling in titanium > 850 N/mm2 0.04 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 205711 12
EAN / GTIN 4045197541932
Manufacturer number 205711 12

Application Table

Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Ti > 850 N/mm²
S
50
GG(G)
K
90
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions similar to DIN 6527.
Optimised special knuckle profile for roughing.
Very high rate of metal removal.
With semi-roughing knuckle profile and 45° flutes for superalloys.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Note:

fz for ap max = 0.5×D.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ d11 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart