{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Milling profile | NF | |
Tolerance nominal ⌀ | d11 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.07×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | TPC | |
Flute length Lc | 24 mm | |
Overhang length L1 incl. recess | 30 mm | |
Recess ⌀ D1 | 7.4 mm | |
Overall length L | 68 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Average chip thickness hmax for TPC milling in INOX < 900 N/mm2 | 0.042 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 205453 8 | |
EAN / GTIN | 4062406380625 | |
Manufacturer number | 205453 8 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Master INOX M SlotMachine solid carbide roughing end mill TPC, TiAlN, ⌀ d11 DC: 8mm |
||||
Colour ring | blue | blue | blue | blue |
Recess ⌀ D1 | 7.4 mm | 7.7 mm | 7.5 mm | 7.7 mm |
Overall length L | 68 mm | 68 mm | 68 mm | 70 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Machining strategy | TPC | HPC | TPC; HPC | HPC |
Corner chamfer width at 45° | 0.2 mm | 0.2 mm | 0.25 mm | 0.2 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill |