• The item cannot be ordered due to missing prices.

GARANT Master INOX M SlotMachine solid carbide roughing end mill TPC, TiAlN, ⌀ d11 DC: 12mm

Article no.: 205453 12

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: NF
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master INOX
Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Milling profile NF
Tolerance nominal ⌀ d11
No. of teeth Z 5
Helix angle 40 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.07×D
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy TPC
Flute length Lc 36 mm
Overhang length L1 incl. recess 46 mm
Recess ⌀ D1 11.1 mm
Overall length L 93 mm
Shank ⌀ Ds 12 mm
Corner chamfer width at 45° 0.25 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in INOX < 900 N/mm2 0.06 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 205453 12
EAN / GTIN 4062406380649
Manufacturer number 205453 12

Application Table

Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
75
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Problem-solver for TPC machining. Ideal for automated production as the risk of chip accumulations in the machine is largely prevented.
With a new type of knuckle form profile, optimised for higher feed rates. Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate. Number of cutters selected for performance and process reliability.

Advantage:

The tool geometry produces particularly tightly rolled swarf that is discharged via flat chip breaker recesses. As a result, the tool maintains an extremely stable core.

Recommendation:

To ensure reliable working, particularly for full slot milling, use arbors with 4 cooling channel bores.

Note:

hmax: The values stated in the table are maximum values.
aemax = 0.07 × D for TPC machining.

Downloads & documents

From the same series "Master INOX" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart