{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 13 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.054 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 203520 6 | |
EAN / GTIN | 4045197119650 | |
Manufacturer number | 203520 6 |
This article |
Recommendations |
|
---|---|---|
Solid carbide milling cutter, TiAlN, ⌀ h10 DC: 6mm |
||
Coating | TiAlN | TiAlN |
Cutting width ae for milling operation | 0.1×D for side milling | 0.1×D for side milling |
Overall length L | 57 mm | 57 mm |
Cutting edge ⌀ DC | 6 mm | 6 mm |
Flute length Lc | 13 mm | 13 mm |
Type | N | N |
Corner chamfer width at 45° | 0.1 mm | 0.05 mm |