• The item cannot be ordered due to missing prices.

Solid carbide milling cutter, TiAlN, ⌀ h10 DC: 10mm

Article no.: 203520 10

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ h10
No. of teeth Z 6
Helix angle 45 degrees
Direction of infeed horizontal
Cutting width ae for milling operation 0.1×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Flute length Lc 22 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Corner chamfer width at 45° 0.1 mm
Corner chamfer angle 45 degrees
Feed fz for side milling in steel < 900 N/mm2 0.072 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 203520 10
EAN / GTIN 4045197119674
Manufacturer number 203520 10

Application Table

Aluminium (short chipping)
N
600
Alu > 10% Si
N
400
Steel < 500 N/mm²
P
190
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
95
Steel < 1400 N/mm²
P
85
INOX < 900 N/mm²
M
90
GG(G)
K
120
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

High stability and extremely smooth cutting action due to at least 6 teeth. Eccentric relief ground. For profile milling as a finishing operation.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter, TiAlN, ⌀ h10 D<sub>C</sub>: 10mm

Solid carbide milling cutter, TiAlN, ⌀ h10 DC: 10mm

Corner chamfer angle 45 degrees 45 degrees
Overall length L 72 mm 72 mm
Shank DIN 6535 HB to h6 DIN 6535 HB to h6
Type N N
Feed fz for side milling in steel < 900 N/mm2 0.072 mm 0.072 mm
No. of teeth Z 6 6
Direction of infeed horizontal horizontal

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart