• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide milling cutter HPC 6 mm

Article no.: 203382 6

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Diabolo
    Cutting edge ⌀ DC 6 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type H
    Tolerance nominal ⌀ e8
    No. of teeth Z 6
    Helix angle 50 degrees
    Helix angle characteristic unequal spacing
    Direction of infeed horizontal and oblique
    Cutting width ae for milling operation 0.05×D for side milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 16 mm
    Overhang length L1 incl. recess 40 mm
    Recess ⌀ D1 5.8 mm
    Overall length L 80 mm
    Shank ⌀ Ds 6 mm
    Corner chamfer angle 90 degrees
    Feed fz for side milling in steel < 65 HRC 0.014 mm
    Colour ring red
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 203382 6
    EAN / GTIN 4045197597601
    Manufacturer number 203382 6

    Application Table

    Steel < 1400 N/mm²
    P
    120
    Steel < 50 HRC
    H
    115
    Steel < 55 HRC
    H
    100
    Steel < 60 HRC
    H
    90
    Steel < 65 HRC
    H
    60
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    GARANT Diabolo:
    Special geometry, coating and carbide, specially for hard machining.

    Application:

    For profile milling as finishing.
    (Plunge cutting only to shallow depths).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    GARANT Diabolo solid carbide milling cutter HPC 6 mm

    GARANT Diabolo solid carbide milling cutter HPC 6 mm

    Colour ring red red red
    Flute length Lc 16 18 18
    Tolerance nominal ⌀ e8 e8 h10
    No. of teeth Z 6 6 6
    Direction of infeed horizontal and oblique horizontal and oblique horizontal and oblique
    Shank ⌀ Ds 6 6 6
    Type of product End / face mill End / face mill End / face mill

    From the same series "Diabolo" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart