{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Diabolo | |
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 10 | |
Helix angle | 50 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 50 mm | |
Overhang length L1 incl. recess | 100 mm | |
Recess ⌀ D1 | 19.6 mm | |
Overall length L | 150 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 65 HRC | 0.03 mm | |
Colour ring | red | |
Type of product | End / face mill |
Article number | 203382 20 | |
EAN / GTIN | 4045197597656 | |
Manufacturer number | 203382 20 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() GARANT Diabolo solid carbide milling cutter HPC 20 mm |
|||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Corner chamfer angle | 90 | 90 | 90 | 90 | 90 |
Flute length Lc | 50 | 60 | 60 | 75 | 60 |
Helix angle | 50 | 50 | 50 | 50 | 45 |
No. of teeth Z | 10 | 10 | 8 | 10 | 6 |
Direction of infeed | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique |
Shank ⌀ Ds | 20 | 20 | 20 | 20 | 20 |