{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | H | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 8 | |
Helix angle | 50 degrees | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 38 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 55 HRC | 0.055 mm | |
Colour ring | red | |
Type of product | End / face mill |
Article number | 203240 20 | |
EAN / GTIN | 4045197119056 | |
Manufacturer number | 203240 20 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide end mill 20 mm |
|||
Colour ring | red | red | red |
Overall length L | 104 | 104 | 104 |
Norm | DIN 6527 | DIN 6527 | DIN 6527 |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h10 | e8 | 0 / -0.02 |
Shank ⌀ Ds | 20 | 20 | 20 |
Type of product | End / face mill | End / face mill | End / face mill |