{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | ZOX | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 6 | |
Helix angle | 48 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 19 mm | |
Overhang length L1 incl. recess | 26 mm | |
Recess ⌀ D1 | 7.4 mm | |
Overall length L | 64 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in short-chipping aluminium | 0.04 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 203170 8 | |
EAN / GTIN | 4045197271938 | |
Manufacturer number | 203170 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide end mill HPC, ZOX, ⌀ f8 DC: 8mm |
||||||
Corner chamfer angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Overall length L | 64 mm | 63 mm | 64 mm | 63 mm | 100 mm | 63 mm |
Through-coolant | no | no | no | no | no | no |
Standard | Manufacturer’s standard | DIN 6527 | Manufacturer’s standard | DIN 6527 | Manufacturer’s standard | DIN 6527 |
Helix angle | 48 degrees | 50 degrees | 45 degrees | 50 degrees | 50 degrees | 45 degrees |
Direction of infeed | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |