{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 6 | |
Helix angle | 36 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.12×D | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | no | |
Machining strategy | TPC | |
Flute length Lc | 19 mm | |
Overhang length L1 incl. recess | 25 mm | |
Recess ⌀ D1 | 7.8 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer width at 45° | 0.16 mm | |
Corner chamfer angle | 45 degrees | |
Average chip thickness hmax for TPC milling in INOX < 900 N/mm2 | 0.052 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 203116 8 | |
EAN / GTIN | 4062406783471 | |
Manufacturer number | 203116 8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() GARANT Master INOX solid carbide milling cutter with chip separators TPC 8 mm |
|||||
Overhang length L1 incl. recess | 25 | 32 | 27 | 32 | 32 |
Recess ⌀ D1 | 7.8 | 7.5 | 7.5 | 7.5 | 7.5 |
Overall length L | 63 | 68 | 63 | 68 | 68 |
Through-coolant | no | no | no | no | no |
Machining strategy | TPC | HPC | HPC | HPC | HPC |
Corner chamfer width at 45° | 0.16 | 0.2 | 0.2 | 0.2 | 0.25 |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |