• The item cannot be ordered due to missing prices.

GARANT Master INOX solid carbide milling cutter with chip separators TPC 12 mm

Article no.: 203116 12

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master INOX
Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 6
Helix angle 36 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.12×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 26 mm
Overhang length L1 incl. recess 36 mm
Recess ⌀ D1 11.8 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Number of chip separators 1
Corner chamfer width at 45° 0.24 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in INOX < 900 N/mm2 0.078 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 203116 12
EAN / GTIN 4062406783495
Manufacturer number 203116 12

Application Table

Steel < 500 N/mm²
P
380
Steel < 750 N/mm²
P
340
Steel < 900 N/mm²
P
300
Steel < 1100 N/mm²
P
230
INOX < 900 N/mm²
M
240
INOX > 900 N/mm²
M
170
Ti > 850 N/mm²
S
140
wet maximum
 
wet minimum
 
Air
 

Description

Version:

High-performance milling cutter with irregular cutter spacing and irregular helical pitch. High process reliability and better chip evacuation due to increased flutes. Optimised carbide substrate for higher bending strength and extreme tool life, even in stainless steels in the high-performance field, especially duplex. Chip separator positioned offset at cutting edges.

Advantage:

Lower pull-out forces due to reduced helix angle.

Note:

hmax : The values stated in the table are maximum values. For finishing operations we recommend items No. 204012, 204014, 204015, 204016, 204018 and 204019.
ae max = 0.12×D for TPC machining.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master INOX solid carbide milling cutter with chip separators TPC 12 mm

GARANT Master INOX solid carbide milling cutter with chip separators TPC 12 mm

Corner chamfer angle 45 45 45 45
Recess ⌀ D1 11.8 11.6 11.5 11.6
Overall length L 83 83 93 83
Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Helix angle characteristic unequal spacing unequal spacing unequal spacing unequal spacing
Tolerance nominal ⌀ e8 f8 h10 e8
Machining strategy TPC HPC HPC HPC

From the same series "Master INOX" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart