{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 5 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.07×D | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | no | |
Machining strategy | TPC | |
Flute length Lc | 30 mm | |
Overhang length L1 incl. recess | 35 mm | |
Recess ⌀ D1 | 9.8 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 10 mm | |
Number of chip separators | 1 | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Average chip thickness hmax for TPC milling in INOX < 900 N/mm2 | 0.051 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 203109 10 | |
EAN / GTIN | 4062406734954 | |
Manufacturer number | 203109 10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide milling cutter with chip separators TPC 10 mm |
|||||
Cutting width ae for milling operation | 0.07×D | 0.08×D | 0.07×D | 0.07×D | 0.18×D |
Recess ⌀ D1 | 9.8 | 9.8 | 9.8 | 9.8 | 9.8 |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Cutting edge ⌀ DC | 10 | 10 | 10 | 10 | 10 |
Tolerance nominal ⌀ | e8 | f8 | f8 | f8 | e8 |
Type | N | N | N | N | N |
Corner chamfer width at 45° | 0.2 | 0.2 | 0.2 | 0.2 | 0.2 |