• The item cannot be ordered due to missing prices.

Solid carbide milling cutter with chip separators TPC 10 mm

Article no.: 203085 10

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 10 mm
    Coating TiSiN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 4
    Helix angle 40 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal and oblique
    Cutting width ae for milling operation 0.18×D
    Shank DIN 6535 HB to h6
    Balance quality with shank G 2.5 with HB
    Through-coolant no
    Machining strategy TPC
    Flute length Lc 30 mm
    Overhang length L1 incl. recess 35 mm
    Recess ⌀ D1 9.8 mm
    Overall length L 80 mm
    Shank ⌀ Ds 10 mm
    Corner chamfer width at 45° 0.2 mm
    Corner chamfer angle 45 degrees
    Average chip thickness hmax for TPC milling in steel < 900 N/mm2 0.074 mm
    Colour ring green
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 203085 10
    EAN / GTIN 4062406569334
    Manufacturer number 203085 10

    Application Table

    Steel < 500 N/mm²
    P
    360
    Steel < 750 N/mm²
    P
    330
    Steel < 900 N/mm²
    P
    290
    Steel < 1100 N/mm²
    P
    220
    Steel < 1400 N/mm²
    P
    140
    INOX < 900 N/mm²
    M
    180
    INOX > 900 N/mm²
    M
    150
    Uni
     
    dry
     
    Air
     

    Description

    Version:

    High-performance end mill for general-purpose applications, specially designed for TPC applications.
    Strengthened core.
    Optimised bending strength due to the use of ultra-fine grain substrates.
    Chip breaker for controlled chip breaking.

    Note:

    hmax: The values stated in the table are maximum values.
    ae max = 0.18×D for TPC machining.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart