• The item cannot be ordered due to missing prices.

HOLEX Pro Steel solid carbide roughing end mill HPC, TiAlN, ⌀ DC: 20mm

Article no.: 203054 20

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: 0 / -0.03
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Steel
Cutting edge ⌀ DC 20 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ 0 / -0.03
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank HB with h6
Through-coolant no
Machining strategy HPC
Flute length Lc 38 mm
Overhang length L1 incl. recess 54 mm
Recess ⌀ D1 19.5 mm
Overall length L 104 mm
Shank ⌀ Ds 20 mm
Corner chamfer width at 45° 0.5 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.1 mm
Feed fz for side milling in steel < 900 N/mm2 0.13 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203054 20
EAN / GTIN 4045197713070
Manufacturer number 203054 20

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
160
INOX < 900 N/mm²
M
80
GG(G)
K
250
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing.
Up to 1×D into solid material at very high feed rates with smooth cutting action. Dimensions to manufacturer’s standard.

Advantage:

Optimised flute form, eccentric relief ground, wide chip space.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Steel solid carbide roughing end mill HPC, TiAlN, ⌀ D<sub>C</sub>: 20mm

HOLEX Pro Steel solid carbide roughing end mill HPC, TiAlN, ⌀ DC: 20mm

Corner chamfer angle 45 degrees 45 degrees 45 degrees 45 degrees
Colour ring green without without without
Overall length L 104 mm 75 mm 75 mm 75 mm
Through-coolant no no no no
Cutting edge ⌀ DC 20 mm 20 mm 20 mm 20 mm
No. of teeth Z 4 3 3 3
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical

From the same series "Pro Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart