{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master INOX | |
Cutting edge ⌀ DC | 4 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC; TPC | |
Flute length Lc | 11 mm | |
Overhang length L1 incl. recess | 21 mm | |
Recess ⌀ D1 | 3.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.012 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.015 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 202997 4 | |
EAN / GTIN | 4062406231569 | |
Manufacturer number | 202997 4 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() GARANT Master INOX solid carbide milling cutter HPC / TPC 4 mm |
|||||
Cutting width ae for milling operation | Full slot cutting depth 1×D ;0.1×D | Full slot cutting depth 1×D ;0.4×D for side milling | Full slot cutting depth 1×D ;0.1×D | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;Full slot cutting depth 1×D |
Colour ring | blue | blue | blue | blue | blue |
Recess ⌀ D1 | 3.8 | 3.8 | 3.8 | 3.9 | 3.8 |
Overall length L | 57 | 57 | 57 | 57 | 57 |
Flute length Lc | 11 | 11 | 11 | 11 | 11 |
Helix angle | 40 | 35 | 40 | 40 | 38 |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |