{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master INOX | |
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC; TPC | |
Flute length Lc | 22 mm | |
Overhang length L1 incl. recess | 34 mm | |
Recess ⌀ D1 | 9.5 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.04 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.045 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 202997 10 | |
EAN / GTIN | 4062406231606 | |
Manufacturer number | 202997 10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() GARANT Master INOX solid carbide milling cutter HPC / TPC 10 mm |
|||||
Through-coolant | no | no | no | no | no |
Norm | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Type | N | N | N | N | N |
Machining strategy | HPC ;TPC | HPC | HPC ;TPC | HPC | HPC |
Corner chamfer width at 45° | 0.1 | 0.2 | 0.25 | 0.1 | 0.2 |
Shank ⌀ Ds | 10 | 10 | 10 | 10 | 10 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |