• The item cannot be ordered due to missing prices.

VHM-frees 18 mm

Article no.: 202810 18
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerantie nominale ⌀: e8
  • Aantal tanden Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Snijkant-⌀ DC 18 mm
    Coating uncoated
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerantie nominale ⌀ e8
    Aantal tanden Z 4
    Spiraalhoek 35 graden
    Aanzetrichting horizontal, oblique and vertical
    Cutting width ae for milling operation 0.3×D for side milling
    Schacht DIN 6535 HB to h6
    Through-coolant no
    Snijlengte Lc 55 mm
    Totale lengte L 130 mm
    Schacht-⌀ Ds 18 mm
    Schachtvorm HB
    Hoekfasebreedte bij 45° 0,18 mm
    Hoekfasehoek 45 graden
    Voeding fz voor spiebaanfrezen in staal < 900 N/mm2 0,08 mm
    Voeding fz voor kanten in staal < 900 N/mm2 0,1 mm
    Colour ring without
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 202810 18
    EAN / GTIN 4045197662705
    Manufacturer number 202810 18

    Application Table

    Aluminium (short chipping)
    N
    140
    Alu > 10% Si
    N
    105
    Steel < 500 N/mm²
    P
    70
    Steel < 750 N/mm²
    P
    60
    Steel < 900 N/mm²
    P
    55
    Steel < 1100 N/mm²
    P
    35
    Steel < 1400 N/mm²
    P
    30
    Steel < 55 HRC
    H
    25
    INOX < 900 N/mm²
    M
    40
    GG(G)
    K
    55
    Uni
     
    wet maximum
     
    wet minimum
     

    Description

    Uitvoering:

    Dubbel achtergeslepen vrijloophoek.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart