• The item cannot be ordered due to missing prices.

Solid carbide milling cutter 14 mm

Article no.: 202810 14

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 14 mm
    Coating uncoated
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 4
    Helix angle 35 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.3×D for side milling
    Shank DIN 6535 HB to h6
    Through-coolant no
    Flute length Lc 45 mm
    Overall length L 100 mm
    Shank ⌀ Ds 14 mm
    Shank form HB
    Corner chamfer width at 45° 0.13 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in steel < 900 N/mm2 0.06 mm
    Feed fz for side milling in steel < 900 N/mm2 0.08 mm
    Colour ring without
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 202810 14
    EAN / GTIN 4045197662682
    Manufacturer number 202810 14

    Application Table

    Aluminium (short chipping)
    N
    140
    Alu > 10% Si
    N
    105
    Steel < 500 N/mm²
    P
    70
    Steel < 750 N/mm²
    P
    60
    Steel < 900 N/mm²
    P
    55
    Steel < 1100 N/mm²
    P
    35
    Steel < 1400 N/mm²
    P
    30
    Steel < 55 HRC
    H
    25
    INOX < 900 N/mm²
    M
    40
    GG(G)
    K
    55
    Uni
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Double relief ground side clearance angle.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart