{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 41 mm | |
Overhang length L1 incl. recess | 50 mm | |
Recess ⌀ D1 | 19.8 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Shank form | HB | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.1 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.12 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202725 20 | |
EAN / GTIN | 4045197746559 | |
Manufacturer number | 202725 20 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Solid carbide milling cutter 20 mm |
||
Cutting width ae for milling operation | Full slot cutting depth 1×D ;0.3×D for side milling | Full slot cutting depth 1×D ;0.3×D for side milling |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Flute length Lc | 41 | 41 |
Type | H | H |
Feed fz for slot milling in steel < 900 N/mm2 | 0.1 | 0.1 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical |
Type of product | End / face mill | End / face mill |