• The item cannot be ordered due to missing prices.

Solid carbide milling cutter 15 mm

Article no.: 202725 15

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • No. of teeth Z: 4
  • Helix angle: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 15 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
No. of teeth Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 25 mm
Overhang length L1 incl. recess 35 mm
Recess ⌀ D1 14.8 mm
Overall length L 75 mm
Shank ⌀ Ds 15 mm
Shank form HA
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.06 mm
Feed fz for side milling in steel < 900 N/mm2 0.08 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 202725 15
EAN / GTIN 4045197746528
Manufacturer number 202725 15

Application Table

Aluminium (short chipping)
N
280
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Double relief ground side clearance angle.
Without 45° cutting edge chamfer.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart