{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 15 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 5 mm | |
Shank form | HA | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.02 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.023 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202680 5 | |
EAN / GTIN | 4045197117762 | |
Manufacturer number | 202680 5 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Solid carbide milling cutter, uncoated, ⌀ e8 DC: 5mm |
|||||||
Overall length L | 50 mm | 50 mm | 50 mm | 50 mm | 54 mm | 54 mm | 50 mm |
Cutting edge ⌀ DC | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm |
Flute length Lc | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm |
Helix angle | 30 degrees | 30 degrees | 30 degrees | 30 degrees | 20 degrees | 20 degrees | 30 degrees |
Type | N | N | H | H | W | W | H |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |