{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 28 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 12 mm | |
Shank form | HB | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.06 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202680 12 | |
EAN / GTIN | 4045197117809 | |
Manufacturer number | 202680 12 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide milling cutter 12 mm |
||||
Coating | uncoated | uncoated | TiAlN | TiAlN |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling |
Overall length L | 84 mm | 83 mm | 84 mm | 84 mm |
Flute length Lc | 28 mm | 28 mm | 28 mm | 28 mm |
Type | N | W | H | H |
No. of teeth Z | 4 | 4 | 4 | 4 |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm |