• The item cannot be ordered due to missing prices.

Solid carbide milling cutter, TiAlN, ⌀ DC: 3mm

Article no.: 202545 3

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.25×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 10 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.008 mm
Feed fz for side milling in short-chipping aluminium 0.01 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 202545 3
EAN / GTIN 4045197117304
Manufacturer number 202545 3

Application Table

Aluminium
N
300
Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
PMMA acrylic
N
180
PE-HD
N
130
PA 66
N
150
PEEK
N
130
PF 31
N
110
Honeycomb sandwich
N
180
Cu
N
120
CuZn
N
150
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Extra sharp cutting edges.
Dimensions similar to DIN 6527.
Eccentric relief ground.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter, TiAlN, ⌀ D<sub>C</sub>: 3mm

Solid carbide milling cutter, TiAlN, ⌀ DC: 3mm

Coating TiAlN uncoated DLC AlCrN uncoated DLC uncoated
Corner chamfer angle 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees
Through-coolant no no no no no no no
Standard DIN 6527 DIN 6527 DIN 6527 DIN 6527 DIN 6527 DIN 6527 DIN 6527
Flute length Lc 10 mm 10 mm 10 mm 8 mm 8 mm 10 mm 10 mm
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Helix angle 45 degrees 38 degrees 45 degrees 45 degrees 45 degrees 38 degrees 38 degrees

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart