{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 4 mm | |
Coating | SiTiN | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | no | |
Machining strategy | MTC | |
Flute length Lc | 11 mm | |
Overhang length L1 incl. recess | 16 mm | |
Recess ⌀ D1 | 3.9 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.02 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.024 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 202392 4 | |
EAN / GTIN | 4045197538758 | |
Manufacturer number | 202392 4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide milling cutter MTC 4 mm |
||||||
Overall length L | 57 | 57 | 57 | 57 | 57 | 57 |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Cutting edge ⌀ DC | 4 | 4 | 4 | 4 | 4 | 4 |
Type | N | N | N | N | N | N |
Feed fz for side milling in steel < 900 N/mm2 | 0.024 | 0.025 | 0.025 | 0.025 | 0.024 | 0.055 |
Feed fz for slot milling in steel < 900 N/mm2 | 0.02 | 0.02 | 0.02 | 0.02 | 0.02 | 0.028 |
No. of teeth Z | 3 | 4 | 4 | 4 | 3 | 4 |