{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master INOX | |
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 3 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 60 mm | |
Overhang length L1 incl. recess | 74 mm | |
Recess ⌀ D1 | 19.5 mm | |
Overall length L | 124 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.1 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.12 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 202389 20 | |
EAN / GTIN | 4045197875365 | |
Manufacturer number | 202389 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() GARANT Master INOX solid carbide milling cutter HPC 20 mm |
||||||
Overhang length L1 incl. recess | 74 | 74 | 70 | 74 | 74 | 70 |
Corner chamfer angle | 45 | 45 | 45 | 45 | 45 | 45 |
Overall length L | 124 | 126 | 126 | 126 | 126 | 126 |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Cutting edge ⌀ DC | 20 | 20 | 20 | 20 | 20 | 20 |
Corner chamfer width at 45° | 0.2 | 0.3 | 0.35 | 0.3 | 0.3 | 0.4 |
Serie | Master INOX | Pro Inox | Master INOX | Pro Inox | Pro Inox | Master INOX |