{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master INOX | |
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 3 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 48 mm | |
Overhang length L1 incl. recess | 58 mm | |
Recess ⌀ D1 | 15.5 mm | |
Overall length L | 108 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.08 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.096 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 202389 16 | |
EAN / GTIN | 4045197875358 | |
Manufacturer number | 202389 16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() GARANT Master INOX solid carbide milling cutter HPC 16 mm |
||||||
Coating | TiAlN | AlCrN | TiAlN | AlCrN | TiSiN | TiAlN |
Cutting width ae for milling operation | Full slot cutting depth 1×D ;0.3×D for side milling | Full slot cutting depth 1×D ;0.3×D for side milling | Full slot cutting depth 1×D ;0.08×D | Full slot cutting depth 1×D ;0.3×D for side milling | Full slot cutting depth 1×D ;0,08×D | 0.1×D |
Helix angle | 40 | 35 | 40 | 35 | 38 | 36 |
Machining strategy | HPC | HPC | TPC ;HPC | HPC | HPC | TPC |
Shank ⌀ Ds | 16 | 16 | 16 | 16 | 16 | 16 |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Serie | Master INOX | Pro Inox | Master INOX | Pro Inox | Pro Inox | Master INOX |