• The item cannot be ordered due to missing prices.

HOLEX Pro INOX solid carbide milling cutter HPC 16 mm

Article no.: 202378 16

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Pro Inox
    Cutting edge ⌀ DC 16 mm
    Coating AlCrN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 3
    Helix angle 35 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
    Shank DIN 6535 HB to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 36 mm
    Overhang length L1 incl. recess 42 mm
    Recess ⌀ D1 15.5 mm
    Overall length L 92 mm
    Shank ⌀ Ds 16 mm
    Corner chamfer width at 45° 0.3 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in stainless steel > 900 N/mm2 0.05 mm
    Feed fz for side milling in INOX > 900 N/mm2 0.055 mm
    Colour ring blue
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 202378 16
    EAN / GTIN 4045197879578
    Manufacturer number 202378 16

    Application Table

    Steel < 500 N/mm²
    P
    240
    Steel < 750 N/mm²
    P
    220
    Steel < 900 N/mm²
    P
    180
    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    150
    TOOLOX 33
    H
    115
    TOOLOX 44
    H
    80
    INOX < 900 N/mm²
    M
    100
    INOX > 900 N/mm²
    M
    85
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    HPC milling cutter with newly developed high-performance coating for outstanding tool life and optimum metal removal rate in a wide range of stainless steels.
    Can be used at high cutting speeds, highly suitable even for steels up to approx. 1100 N/mm2.

    Downloads & documents

    From the same series "Pro Inox" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart