• The item cannot be ordered due to missing prices.

Solid carbide mini milling cutter, uncoated, ⌀ e8 DC: 5,5mm

Article no.: 202262 5,5

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 5.5 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank HB with h6
Through-coolant no
Flute length Lc 8 mm
Overall length L 45 mm
Shank ⌀ Ds 6 mm
Shank form HB
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.03 mm
Feed fz for side milling in steel < 750 N/mm2 0.04 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 202262 5,5
EAN / GTIN 4045197864116
Manufacturer number 202262 5,5

Application Table

Alu plastics
N
170
Aluminium (short chipping)
N
140
Alu > 10% Si
N
100
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
45
INOX < 900 N/mm²
M
40
GG(G)
K
55
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Shank similar to DIN 6535 HB.
Save on regrinding costs:
It is cheaper to use solid carbide mini milling cutters to the wear limit than to regrind them.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide mini milling cutter, uncoated, ⌀ e8 D<sub>C</sub>: 5,5mm

Solid carbide mini milling cutter, uncoated, ⌀ e8 DC: 5,5mm

Corner chamfer angle 45 degrees 45 degrees 45 degrees
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling Full slot cutting depth 1×D; 0.3×D for side milling Full slot cutting depth 1×D; Full slot cutting depth 1×D
Through-coolant no no no
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Flute length Lc 8 mm 8 mm 8 mm
Feed fz for side milling in steel < 750 N/mm2 0.04 mm 0.04 mm 0.04 mm
No. of teeth Z 3 3 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart