{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 3 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 5 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 6 mm | |
Shank form | HB | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.02 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.025 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202262 3 | |
EAN / GTIN | 4045197864062 | |
Manufacturer number | 202262 3 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide mini milling cutter, uncoated, ⌀ e8 DC: 3mm |
||||
Coating | uncoated | TiAlN | AlCrN | AlCrN |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D |
Overall length L | 45 mm | 57 mm | 45 mm | 45 mm |
Shank | HB with h6 | HB with h6 | HB with h6 | HB with h6 |
Flute length Lc | 5 mm | 8 mm | 5 mm | 5 mm |
Tolerance nominal ⌀ | e8 | 0 / -0.03 | e8 | e8 |
No. of teeth Z | 3 | 4 | 3 | 3 |