{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 24 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.03 mm | |
Feed fz for side milling in short-chipping aluminium | 0.04 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202242 8 | |
EAN / GTIN | 4045197767134 | |
Manufacturer number | 202242 8 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide slot drill, uncoated, ⌀ e8 DC: 8mm |
|||
Coating | uncoated | uncoated | uncoated |
Colour ring | yellow | yellow | yellow |
Through-coolant | no | no | no |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | e8 | e8 | e8 |
Type | W | W | W |
Shank ⌀ Ds | 8 mm | 8 mm | 8 mm |