• The item cannot be ordered due to missing prices.

Solid carbide milling cutter 8 mm

Article no.: 202238 8

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Works standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 8 mm
Coating uncoated
Tool material Solid carbide
Standard Works standard
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 24 mm
Overall length L 70 mm
Shank ⌀ Ds 8 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.03 mm
Feed fz for side milling in short-chipping aluminium 0.04 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 202238 8
EAN / GTIN 4067263238225
Manufacturer number 202238 8

Application Table

Aluminium
N
170
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
PMMA acrylic
N
160
PE-HD
N
110
PA 66
N
130
PEEK
N
110
PF 31
N
90
Honeycomb sandwich
N
160
Cu
N
120
CuZn
N
150
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Eccentric relief ground, additionally finish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces.

Application:

For roughing and finishing.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter  8 mm

Solid carbide milling cutter 8 mm

Coating uncoated uncoated uncoated
Colour ring yellow yellow yellow
Through-coolant no no no
Tool material Solid carbide Solid carbide Solid carbide
Tolerance nominal ⌀ e8 e8 e8
Type W W W
Shank ⌀ Ds 8 mm 8 mm 8 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart