{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 5 mm | |
Overall length L | 36 mm | |
Shank ⌀ Ds | 6 mm | |
Shank form | HB | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.01 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.011 mm | |
Correction factor for vc | 1.25 | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 201842 3 | |
EAN / GTIN | 4045197543486 | |
Manufacturer number | 201842 3 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide mini slot drill, TiAlN, ⌀ h10 DC: 3mm |
|||
Coating | TiAlN | uncoated | TiAlN |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 30 degrees | 45 degrees | 30 degrees |
Type | N | W | N |
No. of teeth Z | 3 | 4 | 3 |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm |