• The item cannot be ordered due to missing prices.

Solid carbide mini slot drill 2 mm

Article no.: 201842 2

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 2 mm
Coating TiAlN
Tool material Solid carbide
Norm Manufacturer’s standard
Type N
Tolerance nominal ⌀ h10
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Flute length Lc 4 mm
Overall length L 35 mm
Shank ⌀ Ds 6 mm
Shank form HB
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.01 mm
Feed fz for side milling in steel < 900 N/mm2 0.011 mm
Correction factor for vc 1.25
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 201842 2
EAN / GTIN 4045197543462
Manufacturer number 201842 2

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Weldon shank similar to DIN 6535 HB.
Economy version.

Note:

Save on regrinding costs:
It is cheaper to use solid carbide mini slot drills to the wear limit than to regrind them.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide mini slot drill  2 mm

Solid carbide mini slot drill 2 mm

Coating TiAlN TiAlN
Corner chamfer angle 90 90
Colour ring without green
Shank DIN 6535 HB to h6 DIN 6535 HB to h6
Tolerance nominal ⌀ h10 e8
Feed fz for slot milling in steel < 900 N/mm2 0.01 0.01
Type of product End / face mill End / face mill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart