• The item cannot be ordered due to missing prices.

Solid carbide milling cutter 5 mm

Article no.: 201310 5

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 5 mm
Coating uncoated
Tool material Solid carbide
Norm DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Flute length Lc 13 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Shank form HB
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.03 mm
Feed fz for side milling in steel < 750 N/mm2 0.04 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 201310 5
EAN / GTIN 4045197863492
Manufacturer number 201310 5

Application Table

Alu plastics
N
170
Aluminium (short chipping)
N
140
Alu > 10% Si
N
100
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
45
INOX < 900 N/mm²
M
40
GG(G)
K
55
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions similar to DIN 6527.

Note:

Successor product for No. 201640 and 201405.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter  5 mm

Solid carbide milling cutter 5 mm

Coating uncoated AlCrN
Overall length L 57 57
Flute length Lc 13 13
Tool material Solid carbide Solid carbide
Feed fz for side milling in steel < 750 N/mm2 0.04 0.04
Feed fz for slot milling in steel < 750 N/mm2 0.03 0.03
Type of product End / face mill End / face mill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart